Menu Search
EATON CROUSE-HINDS SERIES #AJ56

Arktite Pin and Sleeve Receptacle Aluminum Box w/Front Opening

SKU # 78227402835
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Front Opening
Device Size: 60A, 100A
Mounting Lugs: 4
Hubs: (1) End
Hub Size: 1-1/2 in.

Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Aluminum; Construction - Box w/Front Opening; Device Size - 60A, 100A; Mounting Lugs - 4; Hubs - (1) End; Hub Size - in - 1-1/2; Additional Information - Box Only, Angle Adapter Not Included; Manufacturer Series - Arktite

Additional Info: Box Only, Angle Adapter Not Included