Menu Search
EATON CROUSE-HINDS SERIES #CEE33

PowerMate Pin and Sleeve Receptacle, Cast Aluminum, 30A, (1) End 1-1/2 in. Hub

SKU # 66227627706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Pin and Sleeve Receptacle
Material: Cast Aluminum
Device Size: 30A
Hubs: (1) End
Hub Size: 1-1/2 in.

Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Cast Aluminum; Device Size - 30A; Hubs - (1) End; Hub Size - in - 1-1/2; Manufacturer Series - PowerMate