(0)

EATON CROUSE-HINDS SERIES #CEE46

Pin and Sleeve Receptacle, Cast Aluminum, 60A, (1) End 1-1/4 in. Hub

SKU: 66227627707
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Box Type: Pin and Sleeve Receptacle
Material: Cast Aluminum
Device Size: 60A
Hubs: (1) End
Hub Size: 1-1/4 in.
Manufacturer Series: PowerMate
Description
Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Cast Aluminum; Device Size - 60A; Hubs - (1) End; Hub Size - in - 1-1/4; Manufacturer Series - PowerMate