Menu Search
MELTRIC #31-3A053-080-1

Junction Box Metal Box w/Angle

SKU # 78447498957 Manufacturer Series: DS30
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Junction Box
Material: Metal
Construction: Box with Angle
Device Size: 30A
Hub Size: 1 in.

Pin and Sleeve Back Boxes: Box Type - Junction Box; Material - Metal; Construction - Box w/Angle; Device Size - 30A; Hub Size - in - 1; Manufacturer Series - DS30