Menu Search
EATON CROUSE-HINDS SERIES #NPR3463

Pin and Sleeve Connector, 600 VAC/250 VDC

SKU # 78227425414
Type: Pin and Sleeve Connector
Material: Krydon
Cable Range: 0.55 to 0.7 in.
Grounding Style: NEMA 4X
Number of Poles: 4P
Number of Wires: 3
Rating - Amps: 30 A
Rating - Volts: 600 VAC/250 VDC