Menu Search
HUBBELL #HBL560C7W

Pin and Sleeve Connector Nylon

SKU # 78358540566
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin and Sleeve Connector
Material: Nylon
Device Size: 60A
Cable Range: 0.500 - 1.450 in.

Pin and Sleeve Connectors: Type - Pin and Sleeve Connector; Material - Nylon; Device Size - 60A; Cable Range - 0.500 - 1.450 in.; Additional Information - Watertight Devices, Voltage: 3 Phase Y 277/480V, Poles/Wires: 4P5W, Operating Temperatures: -40 to 75 deg C

Additional Info: Watertight Devices, Voltage: 3 Phase Y 277/480V, Poles/Wires: 4P5W, Operating Temperatures: -40 to 75 deg C