Menu Search
COOPER WIRING #AH460C9W

Service Outlet Watertight 250VAC 3 Phase 60A

SKU # 04089361981 Manufacturer Series: Series 309
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Cable Outside Diameter Min: 0.65 in.
Cable Outside Diameter Max: 1.4 in.
Application Rating: Watertight