Menu Search

EATON CROUSE-HINDS SERIES #CRC1034CD

PowerMate Service Outlet Watertight NEMA 4X 600VAC/250VDC 100A

SKU: 66227627674
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.875 in.
Cable Outside Diameter Max: 1.906 in.
Application Rating: Watertight NEMA 4X
Description
Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Shell & Extra Pole; Cable OD Min - in - 0.875; Cable OD Max - in - 1.906; Application Rating - Watertight NEMA 4X; Manufacturer Brand - PowerMate