You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
EATON CROUSE-HINDS SERIES #CRC1044CD

PowerMate Service Outlet Watertight NEMA 4X 600VAC/250VDC 100A

SKU # 66227627672
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable Outside Diameter Min: 0.875 in.
Cable Outside Diameter Max: 1.906 in.
Application Rating: Watertight NEMA 4X