The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
EATON CROUSE-HINDS SERIES #CRC3034BC

PowerMate Service Outlet Watertight NEMA 4X 600VAC/250VDC 30A

SKU # 66227627650
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.34 in.
Cable Outside Diameter Max: 1.375 in.
Application Rating: Watertight NEMA 4X