Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Outlets and Switches
Pin and Sleeve
Pin and Sleeve Device Interiors
#APR3355
EATON CROUSE-HINDS SERIES
#APR3355
ArktiteĀ®
Service Outlet Weatherproof 600VAC/250VDC 30A
SKU
#
78227405420
Add to List
Add to Quote
Specifications
Connector Type:
Service Outlet
Material:
Aluminum
Rating - Volts:
600V AC / 250V DC
Rating - Amps:
30
Number of Wires:
3
Number of Poles:
3P
Grounding Style:
1, Shell
Cable Outside Diameter Min:
0.87 in.
Cable Outside Diameter Max:
1.02 in.
Application Rating:
Weatherproof
Downloads
Data Sheet 1