Menu Search
EATON CROUSE-HINDS SERIES #APR3365

ArktiteĀ® Service Outlet Weatherproof 600VAC/250VDC 30A

SKU # 78227405440
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 2
Number of Poles: 3P
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.87 in.
Cable Outside Diameter Max: 1.02 in.
Application Rating: Weatherproof