You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #APR3465

Arktite Service Outlet Weatherproof 600VAC/250VDC 30A

SKU # 78227405480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.87 in.
Cable Outside Diameter Max: 1.02 in.
Application Rating: Weatherproof