Menu Search
EATON CROUSE-HINDS SERIES #APR6465

ArktiteĀ® Service Outlet Weatherproof 600VAC/250VDC 60A

SKU # 78227405600
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 4P
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 0.87 in.
Cable Outside Diameter Max: 1.37 in.
Application Rating: Weatherproof

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 60; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Shell & Extra Pole; Cable OD Min - in - 0.870; Cable OD Max - in - 1.370; Application Rating - Weatherproof; Manufacturer Brand - Arktite