Menu Search
APPLETON #ACP6034BC

Powertite Service Inlet Aluminum 600VAC/250VDC 60A

SKU # 78138144022
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Application Rating: Raintight