Menu Search
COOPER WIRING #AH5100P9W

Service Inlet Thermoplastic 120/208VAC 3 PhaseY 100A

SKU # 04089362066 Manufacturer Series: Series 309
Plug Type: Service Inlet
Material: Thermoplastic
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 100
Number of Wires: 5
Number of Poles: 4P
Application Rating: Watertight