Menu Search
EATON CROUSE-HINDS SERIES #APJ6465-610LS-S20

Heavy Duty Plug

SKU # 62269201553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Heavy Duty Plug
Number of Wires: 3
Number of Poles: 4

Pin and Sleeve Plugs: Plug Type - Heavy Duty Plug; Number of Wires - 3; Number of Poles - 4; Additional Information - Color: Yellow

Additional Info: Color: Yellow