Menu Search
EATON CROUSE-HINDS SERIES #AP20467

Arktite Mating Plug, 600VAC/250VDC, 200, 3W, 4P, Copper-Free Aluminum, 2, Shell and Extra Pole

SKU # 78227403990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Heavy Duty Plug
Material: Copper-free Aluminium
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell and Extra Pole
Application Rating: Watertight

Pin and Sleeve Plugs: Plug Type - Heavy Duty Plug; Material - Copper-Free Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 200; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Shell and Extra Pole; Cable OD Min - in - 1.375; Cable OD Max - in - 1.875; Application Rating - Watertight; Additional Information - NEMA 4; Manufacturer Brand - Arktite

Additional Info: NEMA 4