Menu Search
EATON CROUSE-HINDS SERIES #APJ6585

Arktite Mating Plug, 600VAC/250VDC, 60A, 4 W, 5 P, Style 2

SKU # 78227405045 Manufacturer Series: APJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Mating Plug
Material: Copper Free Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60A
Number of Wires: 4
Number of Poles: 5
Grounding Style: Style 2
Application Rating: Watertight, NEMA 4

Plug; Mating; 600VAC/250VDC; 60A; 4 W; 5 P; Style 2 Grounding; 0.75 - 1.45 in. Outside Diameter