Menu Search
EATON CROUSE-HINDS SERIES #CCP15034DE

PowerMate Service Inlet Aluminum 150A

SKU # 66227627747
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Aluminum
Rating - Amps: 150
Number of Wires: 3
Number of Poles: 4