(0)

EATON CROUSE-HINDS SERIES #APJ10477

Service Inlet Aluminum 600VAC/250VDC 100A

SKU: 78227405220
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Cable OD Min - in: 1 in.
Cable OD Max - in: 1.7 in.
Application Rating: Weatherproof
Manufacturer Brand: Arktite
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Cable OD Min - in - 1.000; Cable OD Max - in - 1.700; Application Rating - Weatherproof; Manufacturer Brand - Arktite