Menu Search
EATON CROUSE-HINDS SERIES #CCP1034CD

PowerMate Service Inlet Aluminum 600VAC/250VDC 100A

SKU # 66227627665
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4P
Grounding Style: 2, Shell & Extra Pole
Application Rating: Watertight NEMA 4X