Menu Search
EATON CROUSE-HINDS SERIES #APL20468

Arktite Service Inlet Aluminum 600VAC/250VDC 200A

SKU # 78227425637 Manufacturer Series: APL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 3
Number of Poles: 4
Application Rating: Weatherproof

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 200; Number of Wires - 3; Number of Poles - 4; Cable OD Min - in - 1.875; Cable OD Max - in - 2.500; Application Rating - Weatherproof; Manufacturer Brand - Arktite; Manufacturer Model - APL