The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON CROUSE-HINDS SERIES #APJ6375

Arktite Service Inlet Aluminum 600VAC/250VDC 60A

SKU # 78227404920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 3
Grounding Style: 1, Shell
Application Rating: Weatherproof