Menu Search
EATON CROUSE-HINDS SERIES #CCP6044BC

PowerMate Service Inlet Aluminum 600VAC/250VDC 60A

SKU # 66227627661
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Service Inlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Application Rating: Watertight NEMA 4X