Menu Search
EATON CROUSE-HINDS SERIES #NPJ6485

ArktiteĀ® Service Inlet Krydon 600VAC/250VDC 60A

SKU # 78227474616
Plug Type: Service Inlet
Material: Krydon
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 4P
Grounding Style: 2, Extra Pole
Application Rating: Watertight NEMA 4X