Menu Search
EATON CROUSE-HINDS SERIES #CCP20044E

PowerMate Service Plug, Copper-Free Aluminum, 600VAC/250VDC, 200A, 4W, 4P, 1.875 in. - 2.500 in.

SKU # 66227636492
Plug Type: Service Inlet
Material: Copper-free Aluminium
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 4
Number of Poles: 4P
Application Rating: Hazardous Area

PowerMate is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and efficiently.

Additional Info: NEMA 4X