Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Thermoplastic; Rating - Volts - 600VAC 3 Phase; Rating - Amps - 20; Number of Wires - 4; Number of Poles - 3; Cable OD Min - in - 0.310; Cable OD Max - in - 0.590; Application Rating - Watertight