Menu Search

LEGRAND - PASS & SEYMOUR #PS430P5-W

Service Inlet Thermoplastic 600VAC 3 Phase 30A

SKU: 78500762133
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Service Inlet
Material: Thermoplastic
Rating - Volts: 600V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight
Description
Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Thermoplastic; Rating - Volts - 600VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight