Menu Search
MELTRIC #33-38173-K14-172-4X

DECONTACTORâ„¢ Service Inlet Polyester 30AA

SKU # 78447400025 Manufacturer Series: DS30
Plug Type: Service Inlet
Material: Polyester
Rating - Amps: 30A
Number of Wires: 4
Number of Poles: 3P
Application Rating: Watertight NEMA 3R, 4X, IP54/IP55

DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DSs environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.

Additional Info: Switch-Rated, Polarity: 3P+G, Temperature Range: -40 to 140 deg F, Wire Size: 14 - 6 AWG