You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #AREA20417

Receptacle Assembly, 600VAC/250VDC, 200A, 4 Poles, 4 Wires

SKU # 78227404144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heavy Duty Circuit Breaking Receptacle Assembly
Material: Natural Copper-free Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200A
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Door Type: Self-Closing Spring Door
Hubs: (1) 2-1/2 in.
Application Rating: Dirttight, Dusttight and Weather Proof