Menu Search

COOPER WIRING #AH460B9W

Service Inlet; Thermoplastic; 250Vac; 60A; 4 Wires; 3 Poles

SKU: 03266473326
Manufacturer Series: Series 309
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Reverse Service Inlet
Material: Thermoplastic
Rating - Volts: 250V AC 3 Phase
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Reverse Service Inlet; Material - Thermoplastic; Rating - Volts - 250VAC 3 Phase; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight; Manufacturer Brand - Series 309