Menu Search
COOPER WIRING #AH5100R9W

Service Outlet; Thermoplastic; 120/208Vac; 100A; 5 Wires; 4 Poles

SKU # 04089362069 Manufacturer Series: Series 309
Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 120/208V AC 3 PhaseY
Rating - Amps: 100
Number of Wires: 5
Number of Poles: 4P
Door Type: Spring
Application Rating: Watertight