Menu Search
EATON CROUSE-HINDS SERIES #WSRDW6352

Arktite Interlock Receptacle; Aluminum; 600Vac; 60A; 4 Wires; 3 Poles

SKU # 78227403517
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interlocked Receptacle
Material: Aluminum
Rating - Volts: 600V AC
Rating - Amps: 60
Number of Wires: 4
Number of Poles: 3
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Interlocked Receptacle; Material - Aluminum; Rating - Volts - 600VAC; Rating - Amps - 60; Number of Wires - 4; Number of Poles - 3; Application Rating - Watertight; Additional Information - NEMA 3, 4, 4X, 12; Manufacturer Brand - Arktite

Additional Info: NEMA 3, 4, 4X, 12