You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #X8346-8C

Receptacle, Female; 600Vac

SKU # 66227515653 Manufacturer Series: Quik-Loc
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Rating - Volts: 600V AC
Application Rating: Dustight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Rating - Volts - 600VAC; Application Rating - Dustight; Manufacturer Brand - Quik-Loc