Menu Search
EATON CROUSE-HINDS SERIES #CDR20034

PowerMate Service Inlet; Aluminum; 600Vac / 250Vdc; 200A; 3 Wires; 4 Poles

SKU # 66227636501
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Inlet
Material: Copper-free Aluminium
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 200
Number of Wires: 3
Number of Poles: 4
Door Type: Spring

PowerMate is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and efficiently.

Additional Info: NEMA 4X