Menu Search
EATON CROUSE-HINDS SERIES #ARC35C

ArktiteĀ® Service Outlet; Aluminum; 120/208Vac; 30A; 5 Poles

SKU # 78227471642 Manufacturer Series: ARC
Type: Service Outlet
Material: Aluminum
Rating - Volts: 120/208V AC
Rating - Amps: 30
Number of Poles: 5P
Application Rating: Rainproof

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 120/208VAC; Rating - Amps - 30; Number of Poles - 5; Application Rating - Rainproof; Additional Information - Enclosure Rating: NEMA 3R, Color: Blue ; Manufacturer Brand - Arktite; Manufacturer Model - ARC

Additional Info: Enclosure Rating: NEMA 3R, Color: Blue