Menu Search
EATON CROUSE-HINDS SERIES #CDR3023

PowerMate Service Outlet; Aluminum; 600Vac / 250Vdc; 30A; 2 Wires; 3 Poles

SKU # 66227627698
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 2
Number of Poles: 3P
Grounding Style: 2, Shell & Extra Pole
Door Type: Spring & Threaded Cap
Application Rating: Watertight

Additional Info: NEMA 4X