Menu Search

EATON CROUSE-HINDS SERIES #AR1041

Arktite Service Outlet; Aluminum; 600Vac / 250Vdc; 100A; 4 Wires; 4 Poles

SKU: 78227406480
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 4
Grounding Style: 1, Shell
Door Type: Spring
Application Rating: Weatherproof
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 4; Grounding Style - 1, Shell; Door Type - Spring; Application Rating - Weatherproof; Manufacturer Brand - Arktite