Menu Search

EATON CROUSE-HINDS SERIES #CDR15034

PowerMate Service Outlet; Aluminum; 600Vac / 250Vdc; 150A; 3 Wires; 4 Poles

SKU: 66227627692
Manufacturer Series: CDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 150
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2
Application Rating: Watertight
Description
Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 150; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2; Application Rating - Watertight; Additional Information - Enclosure Rating: NEMA 4X, Wire Size: 2 to 1/0 AWG (Extra Flex), Size: 4-1/4 in. Diameter x 5-1/4 in. Length; Manufacturer Brand - PowerMate; Manufacturer Model - CDR
Additional Info: Enclosure Rating: NEMA 4X, Wire Size: 2 to 1/0 AWG (Extra Flex), Size: 4-1/4 in. Diameter x 5-1/4 in. Length