Menu Search
EATON CROUSE-HINDS SERIES #AR342

Arktite Service Outlet; Aluminum; 600Vac / 250Vdc; 30A; 3 Wires; 4 Poles

SKU # 78227405990
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4
Grounding Style: 2, Shell & Extra Pole
Door Type: Spring
Application Rating: Weatherproof