You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #PS4100R5-W

Service Outlet; Thermoplastic; 600Vac; 100A; 4 Wires; 3 Poles

SKU # 78500704112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 600V AC 3 Phase
Rating - Amps: 100
Number of Wires: 4
Number of Poles: 3
Door Type: Spring
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Thermoplastic; Rating - Volts - 600VAC 3 Phase; Rating - Amps - 100; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Application Rating - Watertight