Menu Search
LEGRAND - PASS & SEYMOUR #PS430R5-W

Service Outlet; Thermoplastic; 600Vac; 30A; 4 Wires; 3 Poles

SKU # 78500762132
Type: Service Outlet
Material: Thermoplastic
Rating - Volts: 600V AC 3 Phase
Rating - Amps: 30
Number of Wires: 4
Number of Poles: 3P
Door Type: Spring
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Thermoplastic; Rating - Volts - 600VAC 3 Phase; Rating - Amps - 30; Number of Wires - 4; Number of Poles - 3; Door Type - Spring; Application Rating - Watertight