Menu Search
Pipe Tracing Cables Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating
3M #TTS-10-1-OJ-1000

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 05114105281 Manufacturer Series: TTS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, Polyolefin Jacket
Length - Imperial: 1000 ft. Spool
Voltage: 120V
Watts per Foot: 10W/Ft
Watts per Meter: 33W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Bus Wire: 16 AWG