Menu Search

3M #TTS-10-2-OJ-1000

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU: 05114105287
Manufacturer Series: TTS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, Polyolefin Jacket
Length - Imperial: 1000 ft. Spool
Voltage: 240V
Watts per Foot: 10W/Ft
Watts per Meter: 33W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit
Description
Pipe Tracing Cables: Type - Pipe Heating Cable; Cable Construction - Cu Bus Wire, X-link insulation, Cu Braid, Polyolefin Jacket; Length - Imperial - 1000 ft spool; Volts - 240V; Watts per Foot - 10W/Ft; Watts per Meter - 33W/M; Application - Pipe - Metal & Plastic Pipes; Application - Area - Hazardous, Non-Hazardous; Control - Self Regulating; Connection - Hard Wire, Connection Kit; Additional Information - Bus Wire: 16 AWG; Manufacturer Series - TTS
Additional Info: Bus Wire: 16 AWG