Menu Search
3M #TTS-8-1-OJ-MISC

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes Self Regulating

SKU # 05114105279 Manufacturer Series: TTS
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, Polyolefin Jacket
Length - Imperial: 1000 ft. Spool
Voltage: 120V
Watts per Foot: 8W/Ft
Watts per Meter: 26W/M
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Bus Wire: 16 AWG