Menu Search
EASYHEAT #AHB-130

Pipe Heating Cable Non-Hazardous Metal & Plastic Pipes Integral Thermostat

SKU # 01362710957 Manufacturer Series: AHB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, PVC Jacket
Length - Imperial: 30 ft.
Voltage: 120V
Watts per Foot: 7W/Ft
Watts-Total: 210W
Application - Pipe: Metal & Plastic Pipes
Application - Area: Non-Hazardous
Control: Integral Thermostat
Connection: Pre-Assembled

Additional Info: 2-ft 18/3 Cold Lead with Power Indicator in Grounded Plug