Menu Search
EASYHEAT #AHB-140

Pipe Heating Cable Non-Hazardous Metal and Plastic Pipes Integral Thermostat

SKU # 01362710958 Manufacturer Series: AHB
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, X-link insulation, Cu Braid, PVC Jacket
Length - Imperial: 40 ft.
Voltage: 120V
Watts per Foot: 7W/Ft
Watts-Total: 280W
Application - Pipe: Metal & Plastic Pipes
Application - Area: Non-Hazardous
Control: Integral Thermostat
Connection: Pre-Assembled

EAS AHB-140 40FT-120V-AUTO-HTG-BND

Additional Info: 2 ft. 18/3 Cold Lead with Power Indicator in Grounded Plug