Menu Search
RAYCHEM #MINI-120-14

Heating Cable, 1/2 in. Threaded Coupling, 14 ft. L

SKU # 71562900229 Manufacturer Series: MINI
Type: In-Pipe Heating Cable
Cable Construction: Stainless Steel Sheathed Mineral Insulated
Length - Imperial: 14 ft.
Length - Metric: 4.2m
Voltage: 120V AC
Watts per Foot: 4 w/ft.
Watts per Meter: 13 w/m
Watts-Total: 56 w
Application - Pipe: Polyethylene, PVC, CPVC and Copper Pipes
Application - Area: Non-Hazardous
Control: Built-in Bi-Metallic Thermostat
Connection: 1/2 in. Threaded Coupling

nVent RAYCHEM In-Pipe Mini is a pipe freeze protection system that heats insulated pipes from the inside. Utilizing a heavy duty heating cable, it provides energy efficient in-pipe heating for pipes between 14 ft. and 34 ft. (4.3m and 10.4m) in length. In