The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT RAYCHEM #MISER-120-34

Heating Cable, 34 ft. L, 120 VAC, 3.8 w/ft.

SKU # 71562900450 Manufacturer Series: MISER
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Pipe Heavy Duty Heating Cable
Cable Construction: Stainless Steel Sheathed Mineral Insulated
Length - Imperial: 34 ft.
Length - Metric: 10.4m
Voltage: 120V AC
Watts per Foot: 3.8 w/ft.
Watts per Meter: 12.47 w/m
Watts-Total: 130 w
Application - Pipe: Polyethylene Plastic Pipes
Application - Area: Non-Hazardous
Control: Ground Fault Protected Electronic Controller

nVent RAYCHEM In-Pipe Miser is a pipe freeze protection system that heats insulated pipes from the inside. Utilizing a heavy duty heating cable, it provides energy efficient in-pipe heating for pipes between 14 ft. and 240 ft. (4.3m and 73.2m) in length.